52C36 - 4SQ, 1G, 1/4" Rise CVR DW

Steel City

  • $8.92 (Each)
  • $8.92 (Each)

  • $222.98 (Per 25)

  • $891.90 (Per 100)
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
52C36
Manufacturer
Steel City
Manufacturer's Part Number
52 C 36
Description
4SQ, 1G, 1/4" Rise CVR DW
One Gang Square Device Cover, 1 Cubic Inches, 4 Inch Square X 1/4 Inch Raised, Pre-Galvanized Steel, For Drywall Construction
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991139303 / 5415022443288 / 00785991139303
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.92 (Each)
Carton
$222.98 (Per 25)
Resources
Images
 
 
52C36 - Small Image
 
52C36 - Large Image
Attachments
 
 
52C36 - Specification Sheet
Other Links
 
 
52C36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Description
4SQ, 1G, 1/4" RISE CVR DW
Product Type
4SQ CVR 1G, STL, 1/4IN RSD, 1cu
extra long description
ABB 52 C 36 4SQ CVR 1G,STL, 1/4IN R
Long Description
One Gang Square Device Cover, 1 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, For Drywall Construction
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Manufacturers Part Number
52 C 36
Brand
Steel City
GTIN
00785991139303
UPC
785991139303
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.235
Carton
25
Uses, Certifications, and Standards
Application
For use with drywall
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 52C36.
Jump To:

Cross Referenced

These items are similar to 52C36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468B Appleton Electric 00687855776702
11224 Mulberry 00095327112246
41025 Orbit Industries 00835243001329
771 Raco 00050169907719
403-B Thomas & Betts n/a
403-ST Thomas & Betts n/a
403-TH Thomas & Betts n/a
52-C-32 Thomas & Betts n/a
52-C-36 Thomas & Betts 00785991139303

* All prices subject to change.

Begin Live Chat