5262 - 1/2" LT Sealing Gasket

T&B Ind Fitting

  • $3.74 (Each)
  • $3.74 (Each)

  • $186.96 (Per 50)

  • $373.91 (Per 100)
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
5262
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5262
Description
1/2" LT Sealing Gasket
Liquidtight Sealing Gasket, 1/2 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052625 / 5414363075516 / 00786210052625
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.74 (Each)
Carton
$186.96 (Per 50)
Standard Packaging
$373.91 (Per 100)
Resources
Images
 
 
5262 - Small Image
 
5262 - Large Image
 
5262 - Large Image
 
5262 - Large Image
 
5262 - Large Image
360 Images
 
 
5262 - 360 Image
Attachments
 
 
5262 - Specification Sheet
Other Links
 
 
5262 - Other
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
316 Stainless Steel
Dimensions and Weight
Thickness
11/64 in
Descriptions
Description
1/2" LT SEALING GASKET
Product Type
Ring, Sealing 1/2 Rubber W/STL
Long Description
Liquidtight Sealing Gasket, 1/2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
extra long description
ABB 5262 RING,SEALING 1/2 RUBBER W/
Additional Information
outside diameter
1-5/32 in
Manufacturer Information
Manufacturers Part Number
5262
Brand
T&B Ind Fitting
GTIN
00786210052625
UPC
786210052625
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.008
Carton
50
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5262.
Jump To:

Cross Referenced

These items are similar to 5262 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG50 Appleton Electric 00781381684002
SR050 Bridgeport Fittings 00781747404909
SG1 Eaton Crouse-Hinds 00784564220011
KOR1 Killark n/a
4QG50 O-Z Gedney n/a
20509001 Raco n/a
2452 Raco 00050169024522
5262 Thomas & Betts 00786210052625

* All prices subject to change.

Begin Live Chat