3GC - 3G Raised CVR 13.5cuin

Steel City

  • $30.59 (Each)
  • $30.59 (Each)

  • $152.93 (Per 5)

  • $3,058.53 (Per 100)
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
3GC
Manufacturer
Steel City
Manufacturer's Part Number
3 GC
Description
3G Raised CVR 13.5cuin
Box Cover, Steel, Pre-Galvanized, Rectangular, 8-13/16 In Length, 4-11/16 In Width, 3 Outlets, 3 Gang, Screw Mount, 0.53 LB/Ea
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991129502 / 00785991129502
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.59 (Each)
Carton
$152.93 (Per 5)
Resources
Images
 
 
3GC - Small Image
 
3GC - Large Image
 
3GC - Large Image
 
3GC - Large Image
Specifications Sheets
 
 
3GC - Specification Sheet
360 Images
 
 
3GC - 360 Image
Attachments
 
 
3GC - Specification Sheet
Other Links
 
 
3GC - Other
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
Steel
Shape
Rectangular
Number of Gangs
3
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
8-13/16 in
Width
4-11/16 in
Size
8-13/16 Inches Length x 4-11/16 Inches Width
Descriptions
Description
3G RAISED CVR 13.5CUIN
Product Type
Box Cover
Long Description
Box Cover, Steel, Pre-Galvanized, Rectangular, 8-13/16 in Length, 4-11/16 in Width, 3 Outlets, 3 gang, Screw Mount, 0.53 lb/EA
Features
Three Gang Box Cover, 13.5 Cubic Inches, 8-13/16 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box.
Short Description
Box Cover, Steel, Pre-Galvanized, 4 Gang
Special Features
Holes between gangs are spaced on 1-3/16 inch centers
extra long description
ABB 3 GC BOX CVR 3GANG 13.5CUBE GAL
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
for use with
Plaster
Number of Outlets
3
Mounting Type
Screw Mount
Standards Met
UL E2969
package quantity
5 CT
Made in USA
yes
Knockouts
0
number of outlet
3
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
3 GC
sub brand
Steel City
GTIN
00785991129502
UPC
785991129502
Taxonomies, Classifications, and Categories
Type
Outlet Box Covers
Category Description
Residential plates
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
5
Uses, Certifications, and Standards
standard
UL E2969
Application
The cover will fit the next smaller size box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3GC.
Jump To:

Similar Items

Similar items are close alternatives to 3GC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Gang Box Cover, Raised Surface, Steel, Three-Gang, 13....
  • Our Part #: TP653
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP653
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($100.73) ·
TP653 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3GC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3GC-75 Appleton Electric n/a
3GC75N Appleton Electric 00687855001699
TP653 Eaton Crouse-Hinds 00786189106534
GBDC-343 Garvin Industries 00785592109460
SR-3 Orbit Industries 00835243000759
822 Raco 00050169008225
803 Thomas & Betts n/a
3GC Thomas & Betts 00785991129502
3-GC Thomas & Betts Conduit n/a
Z643 Unity Manufacturing 00091617108531

* All prices subject to change.

Begin Live Chat