3201TB - 1/2 NM Cable Connector

Steel City

  • $0.85 (Each)
  • $0.85 (Each)

  • $42.26 (Per 50)

  • $84.52 (Per 100)

  • $422.60 (Per 500)

In-Stock: 0 available locally (Edmond, OK) (change location)
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
3201TB
Manufacturer
Steel City
Manufacturer's Part Number
3201-TB
Description
1/2 NM Cable Connector
Fitting, Non-Metallic Sheathed Cable, Knockout Size 1/2 Inch, Length 1-11/32 Inch, Height 1 Inch, Hole Size 2-1/32 Inch Diameter, Thermoplastic, For Use With 10-3, 12-3, 14-3, 10-2, 12-2, 4-2 Non-Metallic Cables, Multiple (2) 12-2 and 14-2 Non-Metallic Cables, Single and Multiple Flexible Cords In Wire Range .300-.600 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210032016 / 5414363140955 / 00786210032016
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$42.26 (Per 50)
Standard Packaging
$422.60 (Per 500)
Stock Availability
Edmond
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
3201TB - Small Image
 
3201TB - Large Image
Attachments
 
 
3201TB - Specification Sheet
Other Links
 
 
3201TB - Other
 
3201TB - Other
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
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 INCH
Descriptions
extra long description
ABB 3201-TB 1/2 CONN,NM CABLE/FLEX
Product Type
1/2 Conn, NM Cable/Flex Cord, NM
Description
1/2 NM CABLE CONNECTOR
Long Description
Fitting, Non-Metallic Sheathed Cable, Knockout Size 1/2 Inch, Length 1-11/32 Inch, Height 1 Inch, Hole Size 2-1/32 Inch Diameter, Thermoplastic, For use with 10-3, 12-3, 14-3, 10-2, 12-2, 4-2 Non-Metallic Cables, Multiple (2) 12-2 and 14-2 Non-Metallic Cables, Single and Multiple Flexible Cords in Wire Range .300-.600 Inch
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
3201-TB
GTIN
00786210032016
UPC
786210032016
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Connectors-Straight
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For use with non-metallic sheathed cable and flexible cord
standard
UL e17583 / UL e17583
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 3201TB.
Jump To:

Cross Referenced

These items are similar to 3201TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
21762 Morris 00601986217620
3201-TB Thomas & Betts 00786210032016

* All prices subject to change.

Begin Live Chat