2921NM - 1/2" LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $15.70 (Each)
  • $15.70 (Each)

  • $392.46 (Per 25)

  • $1,569.82 (Per 100)
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
2921NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2921NM
Description
1/2" LT Cord Conn (.310-.560)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 1/2 In Size, 0.310 to 0.560 In Cable/Cord Size, 2-1/8 In Length, 1-7/32 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 4.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797410 / 5414363101734 / 00786210797410
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.70 (Each)
Carton
$392.46 (Per 25)
Standard Packaging
$1,569.82 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
951
Resources
360 Images
 
 
2921NM - 360 Image
Other Links
 
 
2921NM - Other
 
2921NM - Other
Images
 
 
2921NM - Small Image
 
2921NM - Large Image
 
2921NM - Large Image
 
2921NM - Large Image
 
2921NM - Large Image
 
2921NM - Large Image
 
2921NM - Large Image
Attachments
 
 
2921NM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2921NM.
Jump To:

Similar Items

Similar items are close alternatives to 2921NM, though they may not be 100% alike.

Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.400 to 0...
  • MFR Part #: 2673
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($415.13) ·
2673 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$16.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2921NM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22534 Morris 00601986225342
22536 Morris 00601986225366
4702-4 Raco 00050169470244
2921NM Thomas & Betts 00786210797410
LH11 Thomas & Betts 00034481152804
LH16 Thomas & Betts 00034481152828
4702-5 Raco 00050169470251

* All prices subject to change.

Begin Live Chat