2692 - 1/2" Cord Conn (.660-.780)

T&B Ind Fitting

  • $12.36 (Each)
  • $12.36 (Each)

  • $123.64 (Per 10)

  • $1,236.41 (Per 100)
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
2692
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2692
Description
1/2" Cord Conn (.660-.780)
Liquidtight Cord Connector, 1/2 Inch, Straight, Cord Range 0.560 to 0.680 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026923 / 5414363140238 / 00786210026923
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.36 (Each)
Carton
$123.64 (Per 10)
Resources
Images
 
 
2692 - Small Image
 
2692 - Large Image
 
2692 - Large Image
Attachments
 
 
2692 - Specification Sheet
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
Nylon
Dimensions and Weight
Size
1/2 in
Length
3 in
Diameter
1.57 in
Descriptions
Long Description
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 in Size, 0.560 to 0.680 in Cable/Cord Size, 3 in Length, 1.57 in Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.11 lb
Product Type
Cable Gland
Short Description
Cable Gland, Nylon, ½ in, .660-.780
Special Features
Large Cable Clamping Range;Liquid Tight Mechanical Grip;Full Length Busing Seal Protects Cable;Extended Pull Out Performance;Corrosion Resistant
extra long description
ABB 2692 1/2 BLACK BEAUTY CORD FIT
Description
1/2" CORD CONN (.660-.780)
Additional Information
Cable/Cord Size
0.560 to 0.680 in
Enclosure Type
Type 4X
Connection Type
Straight
Minimum Operating Temperature
-34 °C;-29 °F
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
UL E13938 Listed;CSA Certified 52391;NEC Class 1, Div 2, Class II, Div 1 & 2, Class III, Div 1 & 2;NEFA 70;Federal Standard H-28;CG293 (US Coastguard);RoHS Compliant
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2692
Model
NBBG-G Series
GTIN
00786210026923
UPC
786210026923
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
Application
To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat