256306951158 - 2H Cu 6 Awg Comp Lug

Color-Keyed

  • $10.81 (Each)
  • $10.81 (Each)

  • $540.64 (Per 50)

  • $1,081.29 (Per 100)

  • $5,406.45 (Per 500)

Availability: Currently Out Of Stock
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
256306951158
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-1158
Description
2H Cu 6 Awg Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #6 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Blue, Die Code 24
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210073866 / 5414363110378 / 00786210073866
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.81 (Each)
Carton
$540.64 (Per 50)
Standard Packaging
$5,406.45 (Per 500)
Resources
Images
 
 
256306951158 - Small Image
 
256306951158 - Large Image
 
256306951158 - Large Image
 
256306951158 - Large Image
360 Images
 
 
256306951158 - 360 Image
Attachments
 
 
256306951158 - Specification Sheet
Other Links
 
 
256306951158 - Other
 
256306951158 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Cu TP 2HL Lug Longbrl NO6 3/8B Blu
extra long description
ABB 256-30695-1158 CU TP 2HL LUG LO
Description
2H CU 6 AWG COMP LUG
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #6 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Blue, Die Code 24
Additional Information
Number of Holes
2
Stud Size
3/8 in
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
256-30695-1158
Brand
COLOR-KEYED
GTIN
00786210073866
UPC
786210073866
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.028
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 256306951158.
Jump To:

Cross Referenced

These items are similar to 256306951158 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C2TC38 Burndy 00781810019160
L6-TC38-5 Greaves 00784491330678
L6N-38 NSi Industries 00662381339300
LCC6-38D-L Panduit 00074983382590
LCC638DL Panduit n/a
BBLU-6D-2TC38 Penn-Union 00785037216326
256-30695-1158 Thomas & Betts 00786210073866
256306951158 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat