-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 10RC10FLE
- Manufacturer
- Sta-Kon
- Manufacturer's Part Number
- 10RC-10FL
- Description
-
12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Solderless Connectors -
Small Terminals & Connectors
Mark as Incorrect
Suggest a New Category
- Classification
-
Sta-Kon Type Terminals
- UNSPSC
-
39121432 - Electrical terminals
- UPC/EAN/GTIN
-
786210807263 / 5414363136217 / 00786210807263
- Weight per unit
-
0.006 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 50
- Unit
-
$0.44 (Each)
-
Carton
-
$218.95 (Per 500)
-
Standard Packaging
-
$2,189.50 (Per 5,000)
- Resources
-
- Images
-
-
-
10RC10FLE
- Large Image
-
-
10RC10FLE
- Large Image
-
-
10RC10FLE
- Small Image
-
-
10RC10FLE
- Large Image
-
-
10RC10FLE
- Large Image
- Attachments
-
-
-
10RC10FLE
- Specification Sheet
-
-
10RC10FLE
- Specification Sheet
-
-
10RC10FLE
- Specification Sheet
-
-
10RC10FLE
- Specification Sheet
- Other Links
-
-
-
10RC10FLE
- Other
-
-
10RC10FLE
- Other
-
-
10RC10FLE
- Other
-
-
10RC10FLE
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
600 V ac
- Terminal Type
-
Fork Terminal
- Material
-
Copper
- Wire Size
-
12-10 AWG
- Material, Color, and Finish
-
- Insulation Material
-
Vinyl
- Conductor Material
-
Copper
- Insulation Color
-
Yellow
- Color
-
Yellow
- Dimensions and Weight
-
- Overall Length
-
1.09 in
- Descriptions
-
- Description
-
12-10 FORK TERMINAL
- Product Type
-
Fork Terminal
- Long Description
-
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb
- Features
-
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
- Short Description
-
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC
- extra long description
-
TB 10RC-10FL INS VINYL LKG FORK TER
- Special Features
-
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring.
- Additional Information
-
- Minimum Conductor Size
-
#12 AWG
- Maximum Conductor Size
-
#10 AWG
- Insulated/Non-Insulated
-
Insulated
- Insulation Length
-
0.220 in
- Standards Met
-
UL E9809;CSA
- Made in USA
-
yes
- package quantity
-
500 CT;5000 PK
- Manufacturer Information
-
- Brand
-
Sta-Kon
- Manufacturers Part Number
-
10RC-10FL
- sub brand
-
Sta-Kon
- GTIN
-
00786210807263
- UPC
-
786210807263
- Taxonomies, Classifications, and Categories
-
- Category Description
-
STA-KON TYPE TERMINALS
- Type
-
Vinyl Insulated Locking Fork Terminal
- Availability
-
- minimum qty
-
50
- Packaging
-
- Weight
-
0.006 lb
- Weight per each
-
0.006
- Carton
-
500
- Package
-
5000
- Uses, Certifications, and Standards
-
- Application
-
Wire Termination
- standard
-
UL E9809
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.