0537181473 - 3/4" Insulating Sleeve/45 & 90

Ty-Rap

  • $1.68 (Each)
  • $1.68 (Each)

  • $167.90 (Per 100)

  • $839.50 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
0537181473
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-73
Description
3/4" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, Blue, 3/4 In Recovered Diameter, 1 LB/Ea
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210613802 / 5414363003663 / 00786210613802
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$839.50 (Per 500)
Resources
Images
 
 
0537181473 - Small Image
 
0537181473 - Large Image
Other Links
 
 
0537181473 - Other
Features
Material
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 3/4 in Recovered Diameter, 1 lb/EA
Short Description
3/4" Insulating Sleeve, Nylon, Blue, 45 & 90
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
3/4" INSULATING SLEEVE/45 & 90
extra long description
ABB 053-71814-73 3/4IN INSULATING S
Additional Information
Maximum Recovered Diameter
3/4 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
1 CT;500 PK
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-73
Brand
Ty-Rap
sub brand
T&B
GTIN
00786210613802
UPC
786210613802
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
1 lb/EA
Weight per each
0.01
Carton
500
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
You must have an account to view stock levels
There were no add-on items found for 0537181473.

* All prices subject to change.