STRIP1A047UNVD84 - Strip Led Fixture 1A 47W 120 177V 0 10V Di

Sylvania

  • $131.23 (Each)
  • $131.23 (Each)

Availability: Currently Out Of Stock
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
STRIP1A047UNVD84
Manufacturer
Sylvania
Manufacturer's Part Number
STRIP1A/047UNVD840/48S/WH/7052
Description
Strip Led Fixture 1A 47W 120 177V 0 10V Di
OBS70523 Strip Led Fixture 1A, 47 Watts, 120 177V, 0 10V Dimmable, 80+ Cri, 4000K, 48IN, For Surface Mount, White Painted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135705236 / 00046135705236
Weight per unit
5.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.23 (Each)
Resources
Attachments
 
 
STRIP1A047UNVD84 - Specification Sheet
Images
 
 
STRIP1A047UNVD84 - Small Image
 
STRIP1A047UNVD84 - Large Image
 
Small Image - Small Image
Other Links
 
 
STRIP1A047UNVD84 - Other
 
STRIP1A047UNVD84 - Other
Tech Bulletins
 
 
STRIP1A047UNVD84 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
47.00
Material
Steel
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Descriptions
Description
STRIP LED FIXTURE 1A 47W 120 177V 0 10V DI
Product Type
STRIP1A047UNVD84048SWH 6/CS 1/Sku
Long Description
OBS70523 Strip LED Fixture 1A, 47 Watts, 120 177V, 0 10V Dimmable, 80+ CRI, 4000K, 48in, For surface mount, White Painted Finish
extra long description
SYL STRIP1A/047UNVD840/48S/WH/70523
Additional Information
Voltage
120.00 - 277.00 V
average life
50000
lumens
6,000
housing
STEEL
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
STRIP1A/047UNVD840/48S/WH/7052
GTIN
00046135705236
UPC
046135705236
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
5.04
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STRIP1A047UNVD84.
Jump To:

Cross Referenced

These items are similar to STRIP1A047UNVD84 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4ST2L4040R Eaton Cooper Lighting 80083838196
8ST2L8040R Eaton Cooper Lighting 00080083838202
70523 Osram Sylvania 00046135705236
STRP440-840U RAB Lighting 19813950068
STRP440-850U RAB Lighting 19813950020
F-L4/40W/50K/D-87 Topaz 00751338029521

* All prices subject to change.

Begin Live Chat