MP250PSBU0NLY - Hid Lamp

Sylvania

  • $43.05 (Each)
  • $43.05 (Each)

  • $258.30 (Per 6)
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
MP250PSBU0NLY
Manufacturer
Sylvania
Manufacturer's Part Number
MP250/PS/BU-ONLY/64789
Description
Hid Lamp
250W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, EX39 Base, BT28 Bulb, Open Fixture Rated, Base Up Only, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135647895 / 00046135647895
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.05 (Each)
Standard Packaging
$258.30 (Per 6)
Resources
Images
 
 
MP250PSBU0NLY - Small Image
 
MP250PSBU0NLY - Large Image
Attachments
 
 
MP250PSBU0NLY - Specification Sheet
Other Links
 
 
MP250PSBU0NLY - Other
 
MP250PSBU0NLY - Other
Tech Bulletins
 
 
MP250PSBU0NLY - Tech Bulletin
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
133
Wattage
250
Shape
BT28
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
COATED
Dimensions and Weight
Size
8.31
Descriptions
Description
HID LAMP
Product Type
MP250PSBUONLY 6/CS 1/Sku
extra long description
SYL MP250/PS/BU-ONLY/64789 MP250PSB
Long Description
250W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, EX39 base, BT28 bulb, open fixture rated, base up only, clear, 4000K
Additional Information
average life
15000
lumens
22500
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
MP250/PS/BU-ONLY/64789
sub brand
METALARC PULSE START
GTIN
00046135647895
UPC
046135647895
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
standard
M153/O: M138/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MP250PSBU0NLY.
Jump To:

Cross Referenced

These items are similar to MP250PSBU0NLY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
61326 GE Lighting 00043168613262
64404 Osram Sylvania 00046135644047
64789 Osram Sylvania 00046135647895
64790 Osram Sylvania 00046135647901

* All prices subject to change.

Begin Live Chat