MCP39PAR30LNU830 - 39W PAR30 MH Med Base Clear High Cri Open Ceram Ar

Osram Sylvania Inc.

  • $70.00 (Each)
  • $70.00 (Each)

  • $420.00 (Per 6)
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
MCP39PAR30LNU830
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
MCP39PAR30LN/U/830/FL/ECO-PB
Description
39W PAR30 MH Med Base Clear High Cri Open Ceram Ar
Obs64881
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101600 - Lamps and lightbulbs
UPC/GTIN
046135648816 / 00046135648816
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.00 (Each)
Standard Packaging
$420.00 (Per 6)
Resources
Images
 
 
MCP39PAR30LNU830 - Large Image
MSDS Sheets
 
 
MCP39PAR30LNU830 - MSDS Sheet
Attachments
 
 
MCP39PAR30LNU830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2300 LUMEN
Wattage
39 W
Material, Color, and Finish
Color Temperature in Kelvin
3000 K
Color Rendering Index
85 mm
Base Type
E26 Medium
Dimensions and Weight
Overall Length
4.76 INCH
Descriptions
Product Type
Metal Halide Lamp
Description
39W PAR30 MH MED BASE CLEAR HIGH CRI OPEN CERAM AR
extra long description
METAL HALIDE TYPE; 4.76 INCH OVERALL LENGTH; 4.76 OVERALL LENGTH IN INCH; OPEN/ENCLOSED FIXTURE APPLICATION; 6 STANDARD PACKAGE; 39 W WATTAGE; E26 MEDIUM BASE TYPE; 12000 LIFE IN HOUR; PAR30LN SHAPE DESIGNATION; 3000; 85 COLOR RENDERING INDEX; 30 DEG DISTRIBUTION/BEAM SPREAD; 2300 LUMEN INITIAL INTENSITY; UNIVERSAL OPERATING POSITION; C130/O, PULSE START ANSI CODE/BALLAST; ECOLOGIC[R] BRAND
Long Description
METAL HALIDE LAMP, METAL HALIDE; 39 W; SHAPE DESIGNATION PAR30LN; E26 MEDIUM BASE; ANSI CODE/BALLAST C130/O, PULSE START; INITIAL INTENSITY 2300 LUMEN; COLOR RENDERING INDEX 85; COLOR TEMPERATURE 3000 K; OPERATING POSITION UNIVERSAL
Commodity Description
MERCURY VAPOR & QUARTZ LAMPS
Additional Information
Distribution/Beam Spread
30 DEG
Overall Length in inch
4.76 IN
ANSI Code/Ballast
C130/O, PULSE START
Operating Position
Universal
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
MCP39PAR30LN/U/830/FL/ECO-PB
GTIN
00046135648816
UPC
046135648816
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Standard Package
6 in
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
OPEN/ENCLOSED FIXTURE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat