LU15055MED - 150W E17 High Pressure Sodium Clear Medium Base

Sylvania

  • $39.95 (Each)
  • $39.95 (Each)

  • $799.00 (Per 20)
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
LU15055MED
Manufacturer
Sylvania
Manufacturer's Part Number
LU150/55/MED/67508
Description
150W E17 High Pressure Sodium Clear Medium Base
150W Lumalux High Pressure Sodium Hid Lamp, E26 Based, E17 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675089 / 00046135675089
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.95 (Each)
Standard Packaging
$799.00 (Per 20)
Resources
Images
 
 
LU15055MED - Small Image
 
LU15055MED - Large Image
 
LU15055MED - Large Image
Attachments
 
 
LU15055MED - Specification Sheet
Tech Bulletins
 
 
LU15055MED - Tech Bulletin
Other Links
 
 
LU15055MED - Other
 
LU15055MED - Other
 
LU15055MED - Other
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
55 V
Wattage
150
Shape
E17
Material, Color, and Finish
Color Rendering Index
22
Base Type
E26 Medium
Finish
Clear
color temperature
2100
color rendering index (cri)
22
Dimensions and Weight
Diameter
2.126 in;54 mm
Length
7-1/2 in
Size
5.71
Descriptions
Product Type
High Pressure Sodium Lamp
Description
150W E17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 15800 lm (Horizontal);13400 lm (Vertical), 150W, 55V, E26 Medium
Additional Information
E17 Shape
extra long description
SYL LU150/55/MED/67508 LU15055MED 2
Long Description
150W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 2100K
Additional Information
Brightness (Lumens)
15800 lm (Horizontal);13400 lm (Vertical)
average life
24000+ h
ANSI Ballast Code
S55CX
package quantity
20 CA
lumens
15800
Base
E26 Medium
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU150/55/MED/67508
GTIN
00046135675089
UPC
046135675089
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting
standard
S55
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LU15055MED.
Jump To:

Similar Items

Similar items are close alternatives to LU15055MED, though they may not be 100% alike.

Features: 150W HPS Ed-17 Medium Base
  • Our Part #: LU15055MED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU150/55/MED
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.27) ·
LU15055MED - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat