LED9T8L24FG841BF - *Delisted* 2F Ballast Freeled T8, Frosted Glass,

Sylvania

  • $14.83 (Each)
  • $14.83 (Each)

  • $370.75 (Per 25)
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
LED9T8L24FG841BF
Manufacturer
Sylvania
Manufacturer's Part Number
LED9T8/L24/FG/841/BF/75015
Description
*Delisted* 2F Ballast Freeled T8, Frosted Glass,
OBS75015 2 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 9W, 120 277V, 82CRI, 1100 Lumens, 4100K CCT, 50000 Hours Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750151 / 00046135750151
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.83 (Each)
Carton
$370.75 (Per 25)
Standard Packaging
$14.83 (Each)
Resources
Images
 
 
LED9T8L24FG841BF - Small Image
 
LED9T8L24FG841BF - Large Image
Attachments
 
 
LED9T8L24FG841BF - Specification Sheet
Other Links
 
 
LED9T8L24FG841BF - Other
 
LED9T8L24FG841BF - Other
Tech Bulletins
 
 
LED9T8L24FG841BF - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
0.94
Descriptions
Long Description
OBS75015 2 ft, LEDlescent Ballast free LED T8, frosted glass, 9W, 120 277V, 82CRI, 1100 Lumens, 4100K CCT, 50000 hours life
Product Type
LED9T8L24FG841BF 25/CS 1/Sku
extra long description
SYL LED9T8/L24/FG/841/BF/75015 LED9
Description
*DELISTED* 2F BALLAST FREELED T8, FROSTED GLASS,
Additional Information
lumens
1,100
Voltage
120.00 - 277.00 V
average life
50000
Base
G13
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9T8/L24/FG/841/BF/75015
GTIN
00046135750151
UPC
046135750151
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.32
Carton
25
Package
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat