LED9PBGX24QH841 - *Delisted* 9W Led Hor GX24Q 41K

Sylvania

  • $20.46 (Each)
  • $20.46 (Each)

  • $491.04 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED9PBGX24QH841
Manufacturer
Sylvania
Manufacturer's Part Number
LED9/PB/GX24Q/H/841/G2/75037
Description
*Delisted* 9W Led Hor GX24Q 41K
OBS75037 Led Pin Base, 9W 80CRI, 1000LUMEN, 4100K, 50000 Life
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750373 / 00046135750373
Weight per unit
0.2463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Standard Packaging
$491.04 (Per 24)
Resources
Images
 
 
LED9PBGX24QH841 - Small Image
 
LED9PBGX24QH841 - Large Image
Attachments
 
 
LED9PBGX24QH841 - Specification Sheet
Tech Bulletins
 
 
LED9PBGX24QH841 - Tech Bulletin
Other Links
 
 
LED9PBGX24QH841 - Other
 
LED9PBGX24QH841 - Other
Features
Wattage
9.00
Lamp Type
LED PIN BASE
Shape
T4X2
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
1.34
Descriptions
Product Type
LED9PBGX24QH841G2 24/CS 1/Sku
extra long description
SYL LED9/PB/GX24Q/H/841/G2/75037 LE
Description
*DELISTED* 9W LED HOR GX24Q 41K
Long Description
OBS75037 LED Pin Base, 9W 80CRI, 1000Lumen, 4100K, 50000 life
Additional Information
lumens
1,000
Voltage
120.00 - 277.00 V
average life
50000
Base
GX24q-1
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9/PB/GX24Q/H/841/G2/75037
GTIN
00046135750373
UPC
046135750373
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.2463
Carton
1
Package
24
Uses, Certifications, and Standards
standard
FCC
You must have an account to view stock levels

* All prices subject to change.