LED5R20DIM940TLR - 5W Led R20 40K Dim 450LM

Sylvania

  • $4.41 (Each)
  • $4.41 (Each)

  • $26.46 (Per 6)
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
LED5R20DIM940TLR
Manufacturer
Sylvania
Manufacturer's Part Number
LED5R20DIM940TLRP2/41188
Description
5W Led R20 40K Dim 450LM
Led Natural Truwave R20, 5W, Dimmable, 90CRI, 450 Lumen, 4000K, 15, 000HR Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411885 / 00046135411885
Weight per unit
0.19267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Standard Packaging
$26.46 (Per 6)
Resources
Other Links
 
 
LED5R20DIM940TLR - Other
 
LED5R20DIM940TLR - Other
 
LED5R20DIM940TLR - Other
Tech Bulletins
 
 
LED5R20DIM940TLR - Tech Bulletin
Attachments
 
 
LED5R20DIM940TLR - Specification Sheet
Images
 
 
LED5R20DIM940TLR - Large Image
 
LED5R20DIM940TLR - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
5.00
Lamp Type
LED R20
Shape
R20
Material, Color, and Finish
color rendering index (cri)
90
Dimensions and Weight
Size
2.52
Descriptions
Description
5W LED R20 40K DIM 450LM
Product Type
LED5R20DIM940TLRP2 12/CS 2/Sku
extra long description
SYL LED5R20DIM940TLRP2/41188 LED5R2
Long Description
LED Natural TruWave R20, 5W, Dimmable, 90CRI, 450 Lumen, 4000K,15,000hr Life, Medium Base, Frosted Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5R20DIM940TLRP2/41188
GTIN
00046135411885
UPC
046135411885
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.19267
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat