FP21835EC0 - 21W T5 3500K 85CRI Mini Bi-Pin

Sylvania

  • $4.45 (Each)
  • $4.45 (Each)

  • $178.00 (Per 40)
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
FP21835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP21/835/ECO/20921
Description
21W T5 3500K 85CRI Mini Bi-Pin
21W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209215 / 00046135209215
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Standard Packaging
$178.00 (Per 40)
Resources
Images
 
 
FP21835EC0 - Small Image
 
FP21835EC0 - Large Image
Attachments
 
 
FP21835EC0 - Specification Sheet
Tech Bulletins
 
 
FP21835EC0 - Tech Bulletin
Other Links
 
 
FP21835EC0 - Other
 
FP21835EC0 - Other
 
FP21835EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T5
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625
Descriptions
Description
21W T5 3500K 85CRI MINI BI-PIN
Product Type
FP21835ECO 40/CS 1/Sku
extra long description
SYL FP21/835/ECO/20921 FP21835ECO 4
Special Features
COOL WHITE
Long Description
21W, T5 PENTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
lumens
1,890
average life
20000
Voltage
230.00 V
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
start type
Programmed Rapid Start
bulb type
T5
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FP21/835/ECO/20921
GTIN
00046135209215
UPC
046135209215
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.19
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP21835EC0.
Jump To:

Similar Items

Similar items are close alternatives to FP21835EC0, though they may not be 100% alike.

Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length,...
  • Our Part #: F21WT5835EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F21W/T5/835/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($352.00) ·
F21WT5835EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FP21835EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46684 GE Lighting 00043168466844
20921 Osram Sylvania 00046135209215
230821 Philips Lighting 00046677230821
F21T5/835/WM/ECO GE Lighting 00043168716383
20908 Osram Sylvania 00046135209086
21307 Osram Sylvania 00046135213076

* All prices subject to change.

Begin Live Chat