FP14841EC0 - 14W T5 22" 41K 85cri

Sylvania

  • $5.22 (Each)
  • $5.22 (Each)

  • $208.80 (Per 40)
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
FP14841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP14/841/ECO/20914
Description
14W T5 22" 41K 85cri
14W, T5 Pentron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209147 / 00046135209147
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Standard Packaging
$208.80 (Per 40)
Resources
Images
 
 
FP14841EC0 - Small Image
 
FP14841EC0 - Large Image
Attachments
 
 
FP14841EC0 - Specification Sheet
Tech Bulletins
 
 
FP14841EC0 - Tech Bulletin
Other Links
 
 
FP14841EC0 - Other
 
FP14841EC0 - Other
 
FP14841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625
Descriptions
Description
14W T5 22" 41K 85CRI
Product Type
FP14841ECO 40/CS 1/Sku
extra long description
SYL FP14/841/ECO/20914 FP14841ECO 4
Special Features
COOL WHITE
Long Description
14W, T5 PENTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
lumens
1,200
average life
20000
Voltage
230.00 V
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
start type
Programmed Rapid Start
bulb type
T5
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FP14/841/ECO/20914
GTIN
00046135209147
UPC
046135209147
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.13
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP14841EC0.
Jump To:

Cross Referenced

These items are similar to FP14841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46673 GE Lighting 00043168466738
F14T5841WMECO GE Lighting 43168716345
F21T5841WMECO GE Lighting 43168716390
71634 GE Lighting 00043168716345
71639 GE Lighting 00043168716390
20914 Osram Sylvania 00046135209147
FP1413W841SSECO Osram Sylvania 46135213052
FP14841ECO Osram Sylvania 46135209147
FP2119W841SSECO Osram Sylvania 46135213083
FP21841ECO Osram Sylvania 46135209246
21305 Osram Sylvania 00046135213052
21308 Osram Sylvania 00046135213083
FP21/841/ECO Osram Sylvania 00046135209246
230805 Philips Lighting 00046677230807
F14W841T5HEALTO Philips Lighting 46677230807

* All prices subject to change.

Begin Live Chat