FB0328356EC0 - 32W T8 22.5" 35K 82CRI 6" Leg Space Is or RS Op

Sylvania

  • $11.96 (Each)
  • $11.96 (Each)

  • $191.36 (Per 16)
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
FB0328356EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/835/6/ECO/21670
Description
32W T8 22.5" 35K 82CRI 6" Leg Space Is or RS Op
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phoshor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135216701 / 00046135216701
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Standard Packaging
$191.36 (Per 16)
Resources
Images
 
 
FB0328356EC0 - Small Image
 
FB0328356EC0 - Large Image
 
FB0328356EC0 - Large Image
Attachments
 
 
FB0328356EC0 - Specification Sheet
Tech Bulletins
 
 
FB0328356EC0 - Tech Bulletin
Other Links
 
 
FB0328356EC0 - Other
 
FB0328356EC0 - Other
 
FB0328356EC0 - Other
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
137 V
Current Rating
265 mA
Shape
T8
Wattage
32
amperage rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Material, Color, and Finish
color temperature
3500 k
Finish
Phosphor Coated
Base Type
Medium 2 Pin
Color Rendering Index
85
color rendering index (cri)
82
Dimensions and Weight
Length
22.5 in
Descriptions
Description
32W T8 22.5" 35K 82CRI 6" LEG SPACE IS OR RS OP
Product Type
Linear Fluorescent U-Shape Lamp
Features
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Short Description
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K
Special Features
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation
extra long description
SYL FBO32/835/6/ECO/21670 FBO328356
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phoshor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
2850 lm
start type
Rapid Start
package quantity
16 CA
Made in USA
yes
bulb type
T8
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/835/6/ECO/21670
GTIN
00046135216701
UPC
046135216701
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FB0328356EC0.
Jump To:

Similar Items

Similar items are close alternatives to FB0328356EC0, though they may not be 100% alike.

02403 U-Bent Fluor Lamp
  • Our Part #: F32T8835KU6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.30) ·
F32T8835KU6 - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.30

Each

QTY:
Each
Add
F32T8/SPX35/U6/2
  • Our Part #: F32T8SPX35U62
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX35/U6/2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($244.44) ·
F32T8SPX35U62 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.37

Each

QTY:
Each
Add
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Med...
  • Our Part #: F32T8SPX35U6EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8SPX35U6/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($270.48) ·
F32T8SPX35U6EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FB0328356EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10485 GE Lighting 00043168104852
68921 GE Lighting 00043168689212
72112 GE Lighting 00043168721127
F32T8SPX35U6ECO GE Lighting 43168721127
21670 Osram Sylvania 00046135216701
22171 Osram Sylvania 00046135221712
22055 Osram Sylvania 00046135220555
FBO328356ECO Osram Sylvania 46135216701
FBO32835XP6ECO Osram Sylvania 46135220555
FBO30835XP6SSECO Osram Sylvania 46135221712
379008 Philips Lighting 00046677379001
FB32T8ADV8356XEWALTO25W Philips Lighting 46677204211
FB32T8TL8356ALTO Philips Lighting 46677379001

* All prices subject to change.

Begin Live Chat