F96T12D865H0 - 110W T12 96" 6500K High Output 80CRI R17D Pin

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T12D865H0
Manufacturer
Osram Sylvania
Manufacturer's Part Number
F96T12/D865/HO
Description
110W T12 96" 6500K High Output 80CRI R17D Pin
Lamp, High Output Rapid Start; 110 W; 96 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Recessed Double Contact Base; Initial Intensity 8800 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Life 12000 HR
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
046135251856
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F96T12D865H0 - Small Image
 
F96T12D865H0 - Large Image
Attachments
 
 
F96T12D865H0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
8800 LUMEN
Wattage
110 W
Material, Color, and Finish
Style
D865 DESIGNER 800
Base Type
Recessed Double Contact
Color Temperature in Kelvin
6500 CCT
Color Rendering Index
80 A
Descriptions
Description
110W T12 96" 6500K HIGH OUTPUT 80CRI R17D PIN
Additional Information
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL, INDUSTRIAL, OFFICE, RESIDENTIAL; CONSTRUCTION STANDARD TUBE; OUTPUT CURRENT 800 AMPERE
Commodity Description
Lamps - Fluorescent
Long Description
LAMP, HIGH OUTPUT RAPID START; 110 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE D865 DESIGNER 800; RECESSED DOUBLE CONTACT BASE; INITIAL INTENSITY 8800 LUMEN; COLOR RENDERING INDEX 80; COLOR TEMPERATURE 6500 K; LIFE 12000 HR
Additional Information
Nominal Length
96 INCH
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
F96T12/D865/HO
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
HIGH OUTPUT RAPID START
Availability
Status
Inactive
Packaging
Standard Package
15 A
Weight per each
21
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T12D865H0.
Jump To:

Similar Items

Similar items are close alternatives to F96T12D865H0, though they may not be 100% alike.

95W, 96 Inch Mol, T12 Ho (800MA) Rapid Start Supersaver Fluorescent Lamp, 4100K ...
  • Our Part #: F96T12941H0SSEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12941HOSSECO/25037
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($244.80) ·
F96T12941H0SSEC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.32

Each

QTY:
Each
Add
Fluorescent Lamp, High Output, Rapid Start; 110 W; 96 Inch Nominal Length; Shape...
  • Our Part #: F96T12SP65H0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/SP65/HO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($191.10) ·
F96T12SP65H0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat