F96T12CWXSSUPC - Lamp F96T12/CWX/SS/Upc

Sylvania

  • $17.20 (Each)
  • $17.20 (Each)

  • $258.00 (Per 15)

In-Stock: 0 available locally (Jacksonville - FL, FL) (change location)
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
F96T12CWXSSUPC
Manufacturer
Sylvania
Manufacturer's Part Number
23503
Description
Lamp F96T12/CWX/SS/Upc
60W, 96 Inch Mol, T12 Instant Start Slimline Super Saver Fluorescent Lamp, Cool White Deluxe Phosphor, 4100K Color Temperature, 87 Cri, Upc Code. Vivid Color: High Cri Lamps For Color Critical Applications
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135235030 / 00046135235030
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.20 (Each)
Standard Packaging
$258.00 (Per 15)
Stock Availability
Jacksonville - FL
0
All Stores
0
Resources
Images
 
 
F96T12CWXSSUPC - Small Image
 
F96T12CWXSSUPC - Large Image
 
F96T12CWXSSUPC - Large Image
 
Small Image - Small Image
Attachments
 
 
F96T12CWXSSUPC - Specification Sheet
Tech Bulletins
 
 
F96T12CWXSSUPC - Tech Bulletin
Other Links
 
 
F96T12CWXSSUPC - Other
 
F96T12CWXSSUPC - Other
 
F96T12CWXSSUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
INSTANT START
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Single Pin
Color Rendering Index
87
color temperature
4100
color rendering index (cri)
87
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Description
LAMP F96T12/CWX/SS/UPC
Product Type
Fluorescent Lamp
extra long description
SYL F96T12CWXSSUPC/23503 F96T12CWXS
Short Description
Fluorescent Lamp, Single Pin, T12, 87 CRI, 60 W
Long Description
60W, 96 inch MOL, T12 instant start Slimline SUPER SAVER fluorescent lamp, Cool White Deluxe phosphor, 4100K color temperature, 87 CRI, UPC code. VIVID Color: High CRI lamps for color critical applications
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
3850 lm
start type
Instant Start
Minimum Operating Temperature
+25 °C
package quantity
1 CA
GREEN CERTIFICATION
Yes
lumens
3850
total harmonic distortion
Ballast Dependent
Base
Single Pin
bulb type
T12
Manufacturer Information
Manufacturers Part Number
23503
sub brand
SUPERSAVER
Brand
SYLVANIA
GTIN
00046135235030
UPC
046135235030
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.43 lb/EA
Weight per each
1.43
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Jacksonville - FL Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F96T12CWXSSUPC.
Jump To:

Cross Referenced

These items are similar to F96T12CWXSSUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66852 GE Lighting 00043168668521
23503 Osram Sylvania 00046135235030
F96T12/CW/EW UPC Philips Lighting n/a
F96T12/CW/EW/ALTO 8/2PK Philips Lighting n/a

* All prices subject to change.

Begin Live Chat