F48T12CWH0 - 60W T12 48" Cool White High Output 62 Cri R17D

Sylvania

  • $10.64 (Each)
  • $10.64 (Each)

  • $319.20 (Per 30)
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
F48T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F48T12/CW/HO/25146
Description
60W T12 48" Cool White High Output 62 Cri R17D
60W, 48"" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135251467 / 00046135251467
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.64 (Each)
Standard Packaging
$319.20 (Per 30)
Resources
Images
 
 
F48T12CWH0 - Small Image
 
F48T12CWH0 - Large Image
 
F48T12CWH0 - Large Image
Attachments
 
 
F48T12CWH0 - Specification Sheet
Tech Bulletins
 
 
F48T12CWH0 - Tech Bulletin
Other Links
 
 
F48T12CWH0 - Other
 
F48T12CWH0 - Other
 
F48T12CWH0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
60
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
60
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.593 in
Length
48.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
60W T12 48" COOL WHITE HIGH OUTPUT 62 CRI R17D
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 60 W
Long Description
60W, 48"" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI.
Special Features
COOL WHITE
extra long description
SYL F48T12CWHO/25146 F48T12CWHO 30/
Additional Information
start type
Rapid Start
bulb shape
T12
average life
12000 h
Brightness (Lumens)
4050 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
30 CA
lumens
4,050
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F48T12/CW/HO/25146
sub brand
OSRAM SYLVANIA
GTIN
00046135251467
UPC
046135251467
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.68 lb/EA
Weight per each
0.68
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F48T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F48T12CWH0, though they may not be 100% alike.

Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 20000 H...
  • Our Part #: F48T12CWH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F48T12/CW/HO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($567.84) ·
F48T12CWH0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F48T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10773 GE Lighting 00043168107730
F48T12CWHO6PK GE Lighting 43168794480
F48T12CWHOUPC GE Lighting 43168273138
369785 Halco Lighting Technologies n/a
25122 Osram Sylvania 00046135251221
25146 Osram Sylvania 00046135251467
F48T12CWHO Osram Sylvania 46135251467
F48T12CWHOECO Osram Sylvania 46135251221
21907 Philips Lighting n/a
21910 Philips Lighting n/a
369785 Philips Lighting 00046677369781
F48T12CWHOALTOFLR Philips Lighting 46677369781
F48CWHO/M Halco Lighting Technologies n/a
F48T12/CW/HO Philips Lighting n/a
F48T12/CW/HO UPC Philips Lighting n/a

* All prices subject to change.

Begin Live Chat