CF32DTEIN841EC0 - 32W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact

Sylvania

  • $7.67 (Each)
  • $7.67 (Each)

  • $383.50 (Per 50)

In-Stock: 0 available locally (Mansfield, TX) (change location)
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
CF32DTEIN841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
20886
Description
32W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208867 / 00046135208867
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.67 (Each)
Standard Packaging
$383.50 (Per 50)
Stock Availability
Mansfield
0 (Find nearest stock)
DFW RDC
0
All Stores
369
Resources
Images
 
 
CF32DTEIN841EC0 - Large Image
 
CF32DTEIN841EC0 - Large Image
 
CF32DTEIN841EC0 - Small Image
Attachments
 
 
CF32DTEIN841EC0 - Specification Sheet
Tech Bulletins
 
 
CF32DTEIN841EC0 - Tech Bulletin
Other Links
 
 
CF32DTEIN841EC0 - Other
 
CF32DTEIN841EC0 - Other
 
CF32DTEIN841EC0 - Other
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
Ballast Dependent
Wattage
32
amperage rating
Ballast Dependent
Lamp Type
DULUX T/E
Shape
T4X3
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
GX24Q-3 4-Pin
Color Rendering Index
82
color temperature
4100 k
Dimensions and Weight
Diameter
0.472 in;12 mm
Length
5.6 in;142 mm
Descriptions
Description
32W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT
Product Type
Compact Fluorescent Lamp
extra long description
SYL CF32DT/E/IN/841/ECO/20886 CF32D
Features
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the
Short Description
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 16000 h Life, 4100k
Special Features
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation
Long Description
DULUX 32W triple compact fluorescent amalgam lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
bulb shape
T4
average life
16000 h
Brightness (Lumens)
2400 lm
dimmable
Yes
start type
Rapid Start
Standards Met
IEC 60901- 7432
package quantity
50 CA
GREEN CERTIFICATION
Yes
lumens
2,400
total harmonic distortion
Ballast Dependent
Base
GX24q-3
Manufacturer Information
Manufacturers Part Number
20886
Brand
SYLVANIA
GTIN
00046135208867
UPC
046135208867
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.21 lb/EA
Weight per each
0.21
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CF32DTEIN841EC0.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CF32DTEIN841EC0.

Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 4100K Color T...
  • Our Part #: CF32DTEIN841
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF32DT/E/IN/841/ECO/20886
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 50 ($383.50) ·
CF32DTEIN841 - Sylvania-Ledvance

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CF32DTEIN841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39380 GE Lighting 00043168393805
F32TBX841AECO GE Lighting 00043168976329
20886 Osram Sylvania 00046135208867
CF32DTEIN28W841XLSSECO Osram Sylvania 00046135211089
CF32DTEIN841XLECO Osram Sylvania 00046135213946
268722 Philips Lighting 00046677268725
PLT32W8414PALTO Philips Lighting 00046677433451

* All prices subject to change.

Begin Live Chat