CF23ELMINI841 - 23W CFL With 120V Ballast Med Base 4100K 82cri

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELMINI841
Manufacturer
Sylvania
Manufacturer's Part Number
CF23EL/MINI/841/29564
Description
23W CFL With 120V Ballast Med Base 4100K 82cri
OBS29564 Dulux El 23WCOMPACT Fluorecsent Lamp With Integral 120V Ballast, Medium Screw Base, 4100K Color Temperature, 82 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135295645 / 00046135295645
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Baton Rouge
0
All Stores
0
Resources
Images
 
 
CF23ELMINI841 - Large Image
MSDS Sheets
 
 
CF23ELMINI841 - MSDS Sheet
Attachments
 
 
CF23ELMINI841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
MINI TWIST
Material, Color, and Finish
color temperature
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
2.283 in
Length
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1 INCH SIZE A; 1 INCH SIZE B; 1 SIZE A - DECIMAL; 1 SIZE B - DECIMAL; 1 SIZE A - FRACTIONAL; 1 SIZE B - FRACTIONAL; 25.4 SIZE A IN MM; 25.4 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Descriptions
Description
23W CFL WITH 120V BALLAST MED BASE 4100K 82CRI
Product Type
CF23ELMINI841 6/CS 1/Sku
Long Description
OBS29564 Dulux EL 23Wcompact fluorecsent lamp with integral 120V ballast, medium screw base, 4100K color temperature, 82 CRI
Additional Information
lumens
1.6k lm
average life
10000 hrs
total harmonic distortion
Ballast Dependent
start type
SELF BALLASTED
Base
Medium
Manufacturer Information
Manufacturers Part Number
CF23EL/MINI/841/29564
Brand
SYLVANIA
sub brand
Dulux EL
GTIN
00046135295645
UPC
046135295645
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.42
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CF23ELMINI841.
Jump To:

Similar Items

Similar items are close alternatives to CF23ELMINI841, though they may not be 100% alike.

OBS26358 T2 23W Compact Fluorescent Full Half Spiral With Integral 120V Ballast ...
  • MFR Part #: CF23EL/SPIRAL/841/26358
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($164.28) ·
CF23ELSPIRAL8412 - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$27.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CF23ELMINI841 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25186 GE Lighting 00043168251860
29564 Osram Sylvania 00046135295645

* All prices subject to change.

Begin Live Chat