65414 - 4' 60/75/90W Led Vapor Tight 35K/4K/5K 120-277V

Sylvania

  • $317.24 (Each)
  • $317.24 (Each)

Availability: Currently Out Of Stock
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
65414
Manufacturer
Sylvania
Manufacturer's Part Number
WVAP1A/S090UNVD8SC7/48EC/GR/65
Description
4' 60/75/90W Led Vapor Tight 35K/4K/5K 120-277V
Wide Body Vapor Tight, Wattage Selectable 60/75/90W, CCT Selectable 3500/4000/5000K, 120 277V, 0 10V Dimming, Gray Polycarbonate Body, Etched Polycarbonate Lens, 4FT Long, NSF, Nema 4X, IP65, Ik10
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
046135654145 / 00046135654145
Weight per unit
14.848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$317.24 (Each)
Resources
Images
 
 
65414 - Small Image
 
Large Image - Large Image
 
65414 - Large Image
 
Small Image - Small Image
Attachments
 
 
65414 - Specification Sheet
Tech Bulletins
 
 
65414 - Tech Bulletin
Other Links
 
 
65414 - Other
 
65414 - Other
 
65414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
90.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Descriptions
Description
4' 60/75/90W LED VAPOR TIGHT 35K/4K/5K 120-277V
extra long description
SYL WVAP1A/S090UNVD8SC7/48EC/GR/654
Long Description
Wide Body Vapor Tight, wattage selectable 60/75/90W, CCT selectable 3500/4000/5000K, 120 277V, 0 10V dimming, Gray polycarbonate body, Etched polycarbonate lens, 4ft long, NSF, NEMA 4X, IP65, IK10
Product Type
WVAP1AS090UNVD8SC748ECGR 1/CS 1/Sku
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
average life
70000
accessories
Hook
housing
Polycarbonate (PC)
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
WVAP1A/S090UNVD8SC7/48EC/GR/65
GTIN
00046135654145
UPC
046135654145
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
14.848
Carton
1
Uses, Certifications, and Standards
standard
cULus
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat