45R20120V - Lamp I 45R20-120V

Sylvania

  • $13.65 (Each)
  • $13.65 (Each)

  • $136.50 (Per 10)
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
45R20120V
Manufacturer
Sylvania
Manufacturer's Part Number
45R20-120V/15697
Description
Lamp I 45R20-120V
Syl 45R20-120V/15697 45R20 120V 60/
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135156977 / 00046135156977
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Standard Packaging
$136.50 (Per 10)
Resources
Images
 
 
45R20120V - Large Image
 
45R20120V - Small Image
Attachments
 
 
45R20120V - Specification Sheet
Tech Bulletins
 
 
45R20120V - Tech Bulletin
Other Links
 
 
45R20120V - Other
 
45R20120V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
Shape
R20
Lamp Type
REFLECTOR FLOOD
Voltage Rating
120
Material, Color, and Finish
color temperature
2850
Finish
Flood
color rendering index (cri)
100
Descriptions
Description
LAMP I 45R20-120V
Product Type
45R20 120V 60/CS 6/Sku
Long Description
SYL 45R20-120V/15697 45R20 120V 60/
Additional Information
average life
2000
lumens
245
Base
Medium
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
45R20-120V/15697
GTIN
00046135156977
UPC
046135156977
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45R20120V.
Jump To:

Cross Referenced

These items are similar to 45R20120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
73026 GE Lighting 00043168730266
73029 GE Lighting 00043168730297
15697 Osram Sylvania 00046135156977
15676 Osram Sylvania 00046135156762
15699 Osram Sylvania 00046135156991

* All prices subject to change.

Begin Live Chat