61050 - Trident Div. 2 W/White Leds - Yellow

Trident

  • $41.13 (Each)
  • $41.13 (Each)

  • $246.78 (Per 6)
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
61050
Manufacturer
Trident
Manufacturer's Part Number
61050
Description
Trident Div. 2 W/White Leds - Yellow
Led Headlamp, 80 LM Brightness (Lumens), 3 V, 300 Ma, Polycarbonate Lens Material, Thermoplastic Housing Material, 5 H (High);53 H (Low) Average Life, 1.86 In Diameter, 2.53 In Length, 2.55 In Width, 5.5 Oz
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926610507 / 00080926610507
Weight per unit
1.6844 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.13 (Each)
Standard Packaging
$246.78 (Per 6)
Resources
Images
 
 
61050 - Small Image
 
61050 - Large Image
 
61050 - Large Image
Specifications Sheets
 
 
61050 - Specification Sheet
 
61050 - Specification Sheet
Attachments
 
 
61050 - Specification Sheet
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
3 V
Current Rating
300 mA
Battery Size
AAA
Lamp Type
LED
Material, Color, and Finish
Lens Material
Polycarbonate
Housing Material
Thermoplastic
Body Material
ABS Thermoplastic
Color
Yellow
Dimensions and Weight
Diameter
1.86 in;4.72 cm
Length
2.53 in;6.42 cm
Width
2.55 in;6.48 cm
Descriptions
Product Type
LED Headlamp
Long Description
LED Headlamp, 80 lm Brightness (Lumens), 3 V, 300 mA, Polycarbonate Lens Material, Thermoplastic Housing Material, 5 h (High);53 h (Low) Average Life, 1.86 in Diameter, 2.53 in Length, 2.55 in Width, 5.5 oz
Short Description
LED Headlamp, 80 lm, 3V, 2.53 in;6.42 cm
Features
When you need a light that will provide you with the broadest range of lighting applications for everyday use, whether distance or “up close” work, the multi-purpose Trident headlamp provides a good mix of both for users.
extra long description
MULTI-PURPOSE TYPE; YELLOW COLOR; ETL (CANADA AND US) APPROVAL; ABS THERMOPLASTIC BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 3 BATTERY(S); YES BATTERY INCLUDED; TRIDENT[R] BRAND; BATTERY TYPE ALKALINE; SIZE 1.75 INCH DIAMETER X 2.7 INCH WIDTH X 2.4 INCH DEPTH; INITIAL INTENSITY 11 TO 80 LUMEN; LIGHT OUTPUT 120 TO 4000 CANDELA; RANGE OF LIGHT/DISTANCE 126 METER; RUNTIME 5 TO 53 HOUR; ENCLOSURE TYPE IPX4; INCLUDES ELASTIC HEAD STRAP, RUBBER HARD HAT STRAP, POLYCARBONATE LENS
Additional Information
Battery Type Alkaline; Overall Dimension 1.75 Inch Diameter x 2.7 Inch Width x 2.4 Inch Depth; Initial Intensity 11 to 80 Lumen; Light Output 120 to 4000 Candela; Range of Light/Distance 126 Meter; Runtime 5 to 53 Hour; Enclosure Type IPX4; Includes Elast
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
TRIDENT DIV. 2 W/WHITE LEDS - YELLOW
Additional Information
Brightness (Lumens)
80 lm
average life
5 h (High);53 h (Low)
Standards Met
UL Listed;CE Certified;ETL Listed
package quantity
1 ct
Number of Batteries
3 IN
Battery Included
Yes
Manufacturer Information
Brand
TRIDENT
Manufacturers Part Number
61050
GTIN
00080926610507
UPC
080926610507
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
5.5 oz;156 g
Weight per each
1.6844
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
ETL (CANADA AND US), CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat