Q0260GFI - QO260GFI 2P-120/240V-60A CB

Square D

  • $170.11 (Each)
  • $170.11 (Each)
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
Q0260GFI
Manufacturer
Square D
Manufacturer's Part Number
Q0260GFI
Description
QO260GFI 2P-120/240V-60A CB
Miniature Circuit Breaker 120/240V 60a
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
785901764878 / 00785901764878
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$170.11 (Each)
Resources
Images
 
 
Q0260GFI - Small Image
 
Q0260GFI - Large Image
Attachments
 
 
Q0260GFI - Specification Sheet
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
120/240 VAC AT 50/60 HZ (UL/CSA)
Poles
2 A
Current Rating
60 AMPERE
Terminal Type
BOX LUG
Interrupting Rating
10 KILOAMPERE
Wire Size
12 TO 4 AWG (ALUMINUM), 14 TO 6 AWG (COPPER)
Dimensions and Weight
Size
1.5 INCH W X 2.91 INCH D X 4.12 INCH H
Descriptions
Product Type
Miniature Circuit Breaker
Description
QO260GFI 2P-120/240V-60A CB
extra long description
THERMAL MAGNETIC, COMMON TRIP, EQUIPMENT PROTECTOR TYPE; 1.5 INCH W X 2.91 INCH D X 4.12 INCH H SIZE; QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[T] SWITCHBOARD DISTRIBUTION PANEL USED ON; 12 TO 4 AWG (ALUMINUM), 14 TO 6 AWG (COPPER) WIRE SIZE; UL, CSA APPROVAL; 120/240 VAC AT 50/60 HZ (UL/CSA) VOLTAGE RATING; PLUG ON MOUNTING; 10 KILOAMPERE INTERRUPTING RATING; 60 AMPERE CURRENT RATING; 2 POLE(S); BOX LUG TERMINAL TYPE; 4 TO 6 MILLIAMPERE TRIP SENSITIVITY; QWIK-GARD[R] BRAND; QO-GFI MODEL
Commodity Description
2 POLE GROUND FAULT GFCI PLUG-IN CIRCUIT BREAKERS
Long Description
MINIATURE CIRCUIT BREAKER, THERMAL MAGNETIC, COMMON TRIP, EQUIPMENT PROTECTOR TYPE; 1.5 INCH W X 2.91 INCH D X 4.12 INCH H SIZE; QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[T] SWITCHBOARD DISTRIBUTION PANEL USED ON
Additional Information
Trip Sensitivity
6 MILLIAMPERE
Manufacturer Information
Manufacturers Part Number
Q0260GFI
Brand
Qwik-Gard[R]
Model
QO-GFI
GTIN
00785901764878
UPC
785901764878
Taxonomies, Classifications, and Categories
Type
THERMAL MAGNETIC, COMMON TRIP, EQUIPMENT PROTECTOR
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
PLUG ON
Approval
UL, CSA, NOM
Used On
QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[T] SWITCHBOARD DISTRIBUTION PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of Q0260GFI.
Jump To:

Cross Referenced

These items are similar to Q0260GFI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH260GF Eaton 00782113912905
CUHCH260GF Eaton n/a
1D316 WW GRAINGER n/a
PCB260GF ITE n/a
QF260 ITE n/a
QO260GFI Schneider Electric 00785901764878
QF260 Siemens 00783643273771
QF264 Siemens n/a

* All prices subject to change.

Begin Live Chat