61060962 - Island

Generation Lighting

  • $120.96 (Each)
  • $120.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61060962
Manufacturer
Generation Lighting
Manufacturer's Part Number
61060-962
Description
Island
The Sea Gull Collection Sussex One Light Mini Pendant In Brushed Nickel Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. The Sussex Lighting Collection From Sea Gull Collection Is A Perfect Crossover From Cottage Style Into Urban Chic. The Sussex Collection`S Retro Appeal Softens and Warms-Up Contemporary Spaces, While Retaining An Up-to-Date Decor. Look to Sussex When Balance and Unity Are Required In Your Interior Design. Offered In Brushed Nickel Finish With Satin Whi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785652610615 / 00785652610615
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.96 (Each)
Resources
Images
 
 
61060962 - Small Image
 
61060962 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Product Type
One Light Mini-Pendant
Description
ISLAND
Long Description
The Sea Gull Collection Sussex one light mini pendant in brushed nickel is the perfect way to achieve your desired fashion or functional needs in your home. The Sussex lighting collection from Sea Gull Collection is a perfect crossover from cottage style into urban chic. The Sussex collection`s retro appeal softens and warms-up contemporary spaces, while retaining an up-to-date decor. Look to Sussex when balance and unity are required in your interior design. Offered in Brushed Nickel finish with Satin Whi
Additional Information
bulb type
A19
Category
Mini Pendants
Voltage
120.00 LBS
Safety Rating
UL, cUL
Manufacturer Information
Manufacturers Part Number
61060-962
Brand
Generation Lighting
GTIN
00785652610615
UPC
785652610615
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
ROD
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat