WLQT - Wire Pulling Lubricant Gel, 1 Quart

3M

  • $13.69 (Each)
  • $13.69 (Each)

  • $164.28 (Per 12)
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
WLQT
Manufacturer
3M
Manufacturer's Part Number
WLQT
Description
Wire Pulling Lubricant Gel, 1 Quart
3M™ Wire Pulling Lubricant WL Is A Translucent Polymer Gel That Acts As An Excellent Lubricant For Pulling Both Electrical and Communication Cable. This Lubricant Gel Wipes Off The Cable Quickly and Cleanly Before Terminating or Splicing. The Lubricant Has A Low Coefficient Of Friction Which Lessens The Chance Of Cable Jacket Damage From High Pulling Forces.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007506225 / 00054007506225
Weight per unit
0.1947 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.69 (Each)
Standard Packaging
$164.28 (Per 12)
Resources
Images
 
 
WLQT - Large Image
Attachments
 
 
WLQT - Specification Sheet
Other Links
 
 
WLQT - Other
 
WLQT - Other
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
WIRE PULLING LUBRICANT GEL, 1 QUART
Product Type
3M™ Wire-Pulling Lubricant WL
Features
3M™ Wire Pulling Lubricant WL is a consistent gel that does not liquefy, or separate with hot or cold aging. It stays thick, smooth and ready to apply. Temperature range of 20 to 110 degrees F (-6.7 to 43 degrees C).
extra long description
3M 7000058273 3M™ Wire-Pulling Lubr
Long Description
3M™ Wire Pulling Lubricant WL is a translucent polymer gel that acts as an excellent lubricant for pulling both electrical and communication cable. This lubricant gel wipes off the cable quickly and cleanly before terminating or splicing. The lubricant has a low coefficient of friction which lessens the chance of cable jacket damage from high pulling forces.
Special Features
Translucent White
Manufacturer Information
Brand
3M
Manufacturers Part Number
WLQT
GTIN
00054007506225
UPC
054007506225
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Gel
Packaging
Weight per each
0.1947
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Lubricant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WLQT.
Jump To:

Cross Referenced

These items are similar to WLQT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WLQT 3M Electrical Products 00054007506225
D-35 American Polywater 02786800220
79-201 Gardner Bender 00032076792015
79201 Gardner Bender 03207679201
GELQ Greenlee 00783310352112
31-378 Ideal Industries 00783250313785
31378 Ideal Industries 78325031378

* All prices subject to change.

Begin Live Chat