WCDH - Hand Wire Connector Driver

3M

  • $37.73 (Each)
  • $37.73 (Each)

  • $377.30 (Per 10)
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
WCDH
Manufacturer
3M
Manufacturer's Part Number
WCD-H
Description
Hand Wire Connector Driver
3M™ Connector Drivers Quickly Spin On The Connector For Ease and Speed Of Installation. The 3M™ Connector Driver WCD-H Is A Hand Driver and The 3M Connector Driver WCD-P Is A Power Driver That Fits A Standard Chuck.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007499480 / 00054007499480
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.73 (Each)
Carton
$377.30 (Per 10)
Resources
Images
 
 
WCDH - Large Image
 
WCDH - Small Image
Brochures
 
 
WCDH - Brochure
Other Links
 
 
WCDH - Other
Attachments
 
 
WCDH - Specification Sheet
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
HAND WIRE CONNECTOR DRIVER
Product Type
3M™ Connector Drivers
Features
These application tools for 3M™ Connectors O/B+, T/Y+, T/R+, R/Y+, SG-Y, SG-T and SG-R quickly spin on the connector and position the wire bundle in the box. 3M™ Connector Driver WCD-H is a hand driver that helps provide quick and easy installation of wire connectors. 3M(TM) Connector Driver WCD-P is a power driver that fits a standard chuck and virtually eliminates the need for repetitive hand motion, providing ergonomic benefits.
extra long description
3M 7100044404 3M™ Connector Drivers
Special Features
Hand Wire Connector Driver
Long Description
3M™ Connector Drivers quickly spin on the connector for ease and speed of installation. The 3M™ Connector Driver WCD-H is a hand driver and the 3M Connector Driver WCD-P is a power driver that fits a standard chuck.
Manufacturer Information
Brand
3M
Manufacturers Part Number
WCD-H
GTIN
00054007499480
UPC
054007499480
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Connector Tool
Packaging
Weight per each
0.028
Carton
10
Uses, Certifications, and Standards
Application
for 3M™ O/B +, R/Y +, 3M™ Scotchlok™ Wire Connectors Y, R, G, and 3M 212, 312, and 512
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat