UF2 - Splice Kit UF2 Stretched

3M

  • $66.87 (Each)
  • $66.87 (Each)

  • $401.22 (Per 6)
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
UF2
Manufacturer
3M
Manufacturer's Part Number
7000132747
Description
Splice Kit UF2 Stretched
3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007429210 / 00054007429210
Weight per unit
0.7093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.87 (Each)
Standard Packaging
$401.22 (Per 6)
Resources
Other Links
 
 
UF2 - Other
Images
 
 
UF2 - Small Image
 
UF2 - Large Image
Attachments
 
 
UF2 - Specification Sheet
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
SPLICE KIT UF2 STRETCHED
Features
The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C).
Product Type
3M™ Splice Kit Uf
extra long description
3M 7000132747 3M™ Splice Kit UF
Long Description
3M™ Scotchlok™ UF Series Standard Splice Kits include all the accessories required to offer a reliable, moisture proof electrical connection for type UF B underground feeders. These kits are suitable to use on 600V rated, flat, non shielded UF cables.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000132747
GTIN
00054007429210
UPC
054007429210
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Splice Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.7093
Carton
1
Package
6
Uses, Certifications, and Standards
Application
moisture proof electrical connection for type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UF2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UF2.

3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Requir...
  • Our Part #: 05400742921
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000132747
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.87) ·
05400742921 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat