RV1414Q - Highland Vinyl Ins Ring Term, 16-14awg

Scotchlok

  • $9.49 (Each)
  • $9.49 (Each)

  • $94.90 (Per 10)
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
RV1414Q
Manufacturer
Scotchlok
Manufacturer's Part Number
RV1414Q
Description
Highland Vinyl Ins Ring Term, 16-14awg
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600399 / 00051128600399
Weight per unit
0.089 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Standard Packaging
$94.90 (Per 10)
Resources
Images
 
 
RV1414Q - Small Image
 
RV1414Q - Large Image
Attachments
 
 
RV1414Q - Specification Sheet
Other Links
 
 
RV1414Q - Other
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
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Description
HIGHLAND VINYL INS RING TERM, 16-14AWG
Long Description
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Ring Tongues
extra long description
3M 7000133677 3M™ Highland™ Vinyl I
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
RV1414Q
GTIN
00051128600399
UPC
051128600399
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight per each
0.089
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat