RV106Q - 3M Highland Vinyl Insulated Ring Terminal RV10-6Q,

Minnesota Mining (3M)

  • $9.73 (Each)
  • $9.73 (Each)

  • $97.30 (Per 10)
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
RV106Q
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
7010401000
Description
3M Highland Vinyl Insulated Ring Terminal RV10-6Q,
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/EAN/GTIN
051128600368
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.73 (Each)
Carton
$97.30 (Per 10)
Resources
Images
 
 
RV106Q - Large Image
 
RV106Q - Small Image
Attachments
 
 
RV106Q - Specification Sheet
Other Links
 
 
RV106Q - Other
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
3M™ Highland™ Vinyl Insulated Butted Seam Ring Tongues
extra long description
3M 7010401000 3M™ Highland™ Vinyl I
Features
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Description
3M HIGHLAND VINYL INSULATED RING TERMINAL RV10-6Q,
Long Description
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7010401000
Taxonomies, Classifications, and Categories
Type
RING
Packaging
Weight per each
1.2
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat