RV1010Q - Highland Vinyl Ins Ring Term, 12-10awg

Scotchlok

  • $15.27 (Each)
  • $15.27 (Each)

  • $152.70 (Per 10)
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
RV1010Q
Manufacturer
Scotchlok
Manufacturer's Part Number
RV1010Q
Description
Highland Vinyl Ins Ring Term, 12-10awg
Terminal Ring Lug, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 In Overall Length, Ring Terminal, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600320 / 00051128600320
Weight per unit
0.0116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.27 (Each)
Standard Packaging
$152.70 (Per 10)
Resources
Images
 
 
RV1010Q - Large Image
 
RV1010Q - Large Image
Attachments
 
 
RV1010Q - Specification Sheet
Other Links
 
 
RV1010Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Yellow
Dimensions and Weight
Overall Length
1.03 in;26.162 mm
Descriptions
Product Type
Terminal Ring Lug
Long Description
Terminal Ring Lug, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 in Overall Length, Ring Terminal, 0.12 lb
Features
3M(TM) Highland(TM) Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.A ring is the standard style of tongue.The safest and most reliable;it cannot be removed unless mounting screw is removed.
Short Description
#12 to #10 AWG Vinyl Insulated Butted Seam - Ring Tongues, 1/4 inch stud size
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
Description
HIGHLAND VINYL INS RING TERM, 12-10AWG
extra long description
3M 7000133671 3M™ Highland™ Vinyl I
Additional Information
For Stud Size
#10 AWG
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+221 °F
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
RV1010Q
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600320
UPC
051128600320
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight
0.12 lb
Weight per each
0.0116
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RV1010Q.
Jump To:

Cross Referenced

These items are similar to RV1010Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3MRY10 3M Electrical Products n/a
MVU1010R 3M Electrical Products n/a
MVU1010RK 3M Electrical Products 00054007019510
RV1010Q 3M Electrical Products 00051128600320
34170 Amprobe n/a
BA10E10 Burndy 00781810026465
83-2341 Ideal Industries 00783250489879
R12-10V NSi Industries 00662381060150
PV10-10R-L Panduit 00074983801329
R4C 10 Penn-Union 00785037913249
14RBC-10 Thomas & Betts 00786210816784
14RBC10 Thomas & Betts n/a
RC367 250 Thomas & Betts 00786210819891
PV1210RK2 HellermannTyton 00089306040279

* All prices subject to change.

Begin Live Chat