PT2RD - Fire Barrier Pass-Through Device, 2" RD

3M

  • $85.20 (Each)
  • $85.20 (Each)

  • $511.20 (Per 6)

In-Stock: 0 available locally (Pecos, TX) (change location)
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
PT2RD
Manufacturer
3M
Manufacturer's Part Number
PT2RD
Description
Fire Barrier Pass-Through Device, 2" RD
Our 3M™ Fire Barrier Pass-Through Device Round Are One-Piece Hinged Metal Enclosures Designed to Prevent The Passage Of Fire, Smoke and Toxic Gas. This Easily-Installed Device Is Ideal For Firestopping Penetrations In High Traffic Areas Where Telecom, Data or Electrical Cables Are Frequently Added or Removed. Intumescent Material and Foam Smoke Seals Achieve A 3 Hour Fire Protection Rating.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115187735 / 00051115187735
Weight per unit
0.2147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.20 (Each)
Standard Packaging
$511.20 (Per 6)
Stock Availability
Pecos
0
Odessa
0
All Stores
0
Resources
Images
 
 
PT2RD - Small Image
 
PT2RD - Large Image
Attachments
 
 
PT2RD - Specification Sheet
Other Links
 
 
PT2RD - Other
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
3M™ Fire Barrier Pass-Through Devices Round
Features
Simple and Effective for Protecting Critical Equipment3M™ Fire Barrier Pass-Through Device Round is an ideal firestop solution for through wall penetrations for cabling. This one-piece, round, hinged metal enclosure features a combination of a fixed firestopping intumescent material and foam smoke seals at each end. The re-enterable device installs quickly and easily for new construction or retrofit applications. It is built for round openings, making it easy to slide into standard holes created by hole sa
extra long description
3M 7000059412 3M™ Fire Barrier Pass
Description
FIRE BARRIER PASS-THROUGH DEVICE, 2" RD
Long Description
Our 3M™ Fire Barrier Pass-Through Device Round are one-piece hinged metal enclosures designed to prevent the passage of fire, smoke and toxic gas. This easily-installed device is ideal for firestopping penetrations in high traffic areas where telecom, data or electrical cables are frequently added or removed. Intumescent material and foam smoke seals achieve a 3 hour fire protection rating.
Special Features
"Re-enterable firestop device for blank openings, single- or multiple penetrants in new or retrofit construction
Manufacturer Information
Brand
3M
Manufacturers Part Number
PT2RD
GTIN
00051115187735
UPC
051115187735
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Type
Pass-Through Device
Packaging
Weight per each
0.2147
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area