MTV18250Q - Highland Vinyl Ins Male Disconnect, 22-18awg

Highland

  • $11.05 (Each)
  • $11.05 (Each)

  • $110.50 (Per 10)
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
MTV18250Q
Manufacturer
Highland
Manufacturer's Part Number
MTV18250Q
Description
Highland Vinyl Ins Male Disconnect, 22-18awg
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600313 / 00051128600313
Weight per unit
0.0771 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.05 (Each)
Standard Packaging
$110.50 (Per 10)
Resources
Images
 
 
MTV18250Q - Small Image
 
MTV18250Q - Large Image
Attachments
 
 
MTV18250Q - Specification Sheet
Other Links
 
 
MTV18250Q - Other
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
HIGHLAND VINYL INS MALE DISCONNECT, 22-18AWG
Features
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The sleeve helps guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU
Long Description
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Male Disconnects
extra long description
3M 7010400998 3M™ Highland™ Vinyl I
Manufacturer Information
Brand
Highland
Manufacturers Part Number
MTV18250Q
GTIN
00051128600313
UPC
051128600313
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.0771
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat