MP354142BLK - Dual Lock Reclosable Fastener, BK, 1" X 5yd

Dual Lock

  • $134.01 (Each)
  • $134.01 (Each)

  • $670.05 (Per 5)
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
MP354142BLK
Manufacturer
Dual Lock
Manufacturer's Part Number
MP3541MP3542
Description
Dual Lock Reclosable Fastener, BK, 1" X 5yd
3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542 Is The Convenient Alternative to Traditional Fastening Methods, Such As Screws, Nuts or Bolts. It Is Designed to Deliver A Durable, Reclosable Fastening Solution (Which Can Be Opened and Closed Multiple Times) Which Bonds to A Variety Of Substrates Including Many Plastics and Low Surface Energy Materials.
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
N/A
UPC/GTIN
051131064836 / 00051131064836
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.01 (Each)
Standard Packaging
$670.05 (Per 5)
Resources
Images
 
 
MP354142BLK - Large Image
Brochures
 
 
MP354142BLK - Brochure
Other Links
 
 
MP354142BLK - Other
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
DUAL LOCK RECLOSABLE FASTENER, BK, 1" X 5YD
Product Type
3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542
extra long description
3M 7000051882 3M™ Dual Lock™ Reclos
Features
Unlock SimplicityDurable and secure, 3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542 has exceptional strength through its interlocking mushroom-shaped heads, providing up to 5X the tensile strength of typical hook-and-loop products. This trial bag contains both Type 400 and Type 170 stem densities, which can both mate to Type 250. 3M designed this fastener with a synthetic rubber-based black PE foam tape protected by a removable, film liner. This pressure sensitive adhesive features quick stick and a shor
Long Description
3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542 is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) which bonds to a variety of substrates including many plastics and low surface energy materials.
Manufacturer Information
Brand
Dual Lock
Manufacturers Part Number
MP3541MP3542
GTIN
00051131064836
UPC
051131064836
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Packaging
Weight per each
0.88
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat