LFV106Q - Highland Vinyl Ins Locking Fork Term, 12-10awg

Scotchlok

  • $18.01 (Each)
  • $18.01 (Each)

  • $180.10 (Per 10)
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
LFV106Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7010400991
Description
Highland Vinyl Ins Locking Fork Term, 12-10awg
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600153 / 00051128600153
Weight per unit
0.0111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.01 (Each)
Carton
$180.10 (Per 10)
Resources
Images
 
 
LFV106Q - Large Image
 
LFV106Q - Small Image
Attachments
 
 
LFV106Q - Specification Sheet
Other Links
 
 
LFV106Q - Other
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
3M™ Highland™ Vinyl Insulated Butted Seam Locking Forks
extra long description
3M 7010400991 3M™ Highland™ Vinyl I
Description
HIGHLAND VINYL INS LOCKING FORK TERM, 12-10AWG
Features
3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Manufacturers Part Number
LFV10-6Q
Brand
Scotchlok
GTIN
00051128600153
UPC
051128600153
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Packaging
Weight per each
0.0111
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat