LFV1010Q - Highland Locking Fork Terminal, -40 - 221 Degrees

Highland

  • $14.25 (Each)
  • $14.25 (Each)

  • $142.50 (Per 10)
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
LFV1010Q
Manufacturer
Highland
Manufacturer's Part Number
LFV1010Q
Description
Highland Locking Fork Terminal, -40 - 221 Degrees
Locking Fork, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600146 / 00051128600146
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.25 (Each)
Standard Packaging
$142.50 (Per 10)
Resources
Images
 
 
LFV1010Q - Small Image
 
LFV1010Q - Large Image
Attachments
 
 
LFV1010Q - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Fork Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Yellow
Descriptions
Product Type
Locking Fork
extra long description
3M 7010350240 3M™ Highland™ Vinyl I
Features
3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
Locking Fork, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, 0.11 lb
Short Description
#16 to #14 AWG Vinyl Insulated Butted Seam - Locking Forks, #8 Stud Size
Special Features
Barrel Style Butted
Description
HIGHLAND LOCKING FORK TERMINAL, -40 - 221 DEGREES
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
#10 AWG
Insulated/Non-Insulated
Insulated
Standards Met
Ul;CSA
package quantity
25 BG
Manufacturer Information
Brand
Highland
Manufacturers Part Number
LFV1010Q
sub brand
Highland(TM)
GTIN
00051128600146
UPC
051128600146
Taxonomies, Classifications, and Categories
Type
LOCKING
Category Description
TERMINALS
Packaging
Weight
0.11 lb
Weight per each
0.011
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat