ITCSN1100 - Heat Shrink Heavy-Wall Cable Sleeve Itcsn-1100

3M

  • $42.33 (Each)
  • $42.33 (Each)

  • $507.96 (Per 12)

In-Stock: 87 available at other locations ( find a store with stock)
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
ITCSN1100
Manufacturer
3M
Manufacturer's Part Number
IT1.100BK9"P
Description
Heat Shrink Heavy-Wall Cable Sleeve Itcsn-1100
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128600795 / 00051128600795
Weight per unit
0.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.33 (Each)
Carton
$507.96 (Per 12)
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
0
All Stores
87
Resources
Images
 
 
ITCSN1100 - Small Image
 
ITCSN1100 - Large Image
Attachments
 
 
ITCSN1100 - Specification Sheet
Brochures
 
 
ITCSN1100 - Brochure
Other Links
 
 
ITCSN1100 - Other
 
ITCSN1100 - Other
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
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Description
HEAT SHRINK HEAVY-WALL CABLE SLEEVE ITCSN-1100
Product Type
3M™ Heat Shrink Heavy-Wall Cable Sleeves Itcsn
Features
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
extra long description
3M 7010305769 3M™ Heat Shrink Heavy
Manufacturer Information
Brand
3M
Manufacturers Part Number
IT1.100BK9"P
GTIN
00051128600795
UPC
051128600795
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight per each
0.167
Carton
12
Uses, Certifications, and Standards
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:

Greater DFW RDC Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ITCSN1100.
Jump To:

Cross Referenced

These items are similar to ITCSN1100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ITCSN-0800-9-BULK 3M Electrical Products 00054007089667
ITCSN-1100-9-BLACK-12-3-PC-PKS 3M Electrical Products 00051128600795
ITCSN-1100-9-BOX 3M Electrical Products 00054007088936
HST1.1-9-XY Panduit 00074983107353
HS4-30-L Thomas & Betts 00786210872018

* All prices subject to change.

Begin Live Chat