FP30138RED200 - Heat Shrink Thin-Wall Tubing FP-301-3/8-Red-200`

3M

  • $0.76 (Each)
  • $0.76 (Each)

  • $75.86 (Per 100)

  • $151.72 (Per 200)
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
FP30138RED200
Manufacturer
3M
Manufacturer's Part Number
FP0.375RD200'L
Description
Heat Shrink Thin-Wall Tubing FP-301-3/8-Red-200`
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007084938 / 00054007084938
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$151.72 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
400
Resources
Images
 
 
FP30138RED200 - Small Image
 
FP30138RED200 - Large Image
Brochures
 
 
FP30138RED200 - Brochure
Other Links
 
 
FP30138RED200 - Other
Attachments
 
 
FP30138RED200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 400

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
400 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat