FP301316BLACK100 - Thin-Wall Heat Shrink Tubing, 3/16 - 100', BK

3M

  • $76.36 (Per 100 Feet)
  • $0.76 (Per Foot)

  • $76.36 (Per 100 Feet)

  • $229.08 (Per 300 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP301316BLACK100
Manufacturer
3M
Manufacturer's Part Number
FP0.188BK100'S
Description
Thin-Wall Heat Shrink Tubing, 3/16 - 100', BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
13111200 - Films
UPC/GTIN
051135355688 / 00051135355688
Weight per unit
2.713 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$0.76 (Per Foot)
Carton
$76.36 (Per 100 Feet)
Standard Packaging
$229.08 (Per 300 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
200 Feet
Resources
Other Links
 
 
FP301316BLACK100 - Other
 
FP301316BLACK100 - Other
Images
 
 
FP301316BLACK100 - Small Image
 
FP301316BLACK100 - Large Image
Brochures
 
 
FP301316BLACK100 - Brochure
Attachments
 
 
FP301316BLACK100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
200 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FP301316BLACK100.
Jump To:

Cross Referenced

These items are similar to FP301316BLACK100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP301316100BLACKSPOOL 3M Electrical Products 00051135355688
46-604 Ideal Industries 783250466047
HSTT19-C Panduit 74983747023
CPO187-0-C Thomas & Betts 786210833866
MLP187-0-A Thomas & Betts 786210809618

* All prices subject to change.

Begin Live Chat