FP3011248WHITE - 1/2, 2:1 Thin Wall, 48" White, 12 PCS

3M

  • $8.27 (Each)
  • $8.27 (Each)

  • $827.00 (Per 100)
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
FP3011248WHITE
Manufacturer
3M
Manufacturer's Part Number
FP0.500WT48"L
Description
1/2, 2:1 Thin Wall, 48" White, 12 PCS
1/2, 2:1 Thin Wall, 48" White, 12 PCS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595930 / 00051128595930
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.27 (Each)
Standard Packaging
$827.00 (Per 100)
Resources
Images
 
 
FP3011248WHITE - Large Image
Attachments
 
 
FP3011248WHITE - Specification Sheet
Other Links
 
 
FP3011248WHITE - Other
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
WHITE GLOSS
Dimensions and Weight
Length
72513
Descriptions
Description
1/2,2:1 THIN WALL,48" WHITE,12 PCS
extra long description
3M FP301-1/2-48"-White-12-Pcs 1/2,
Product Type
1/2, 2:1 Thin Wall, 48" White, 12 PCS
Long Description
1/2, 2:1 Thin Wall, 48" White, 12 Pcs
Additional Information
continuous operating temperat
55 Degrees C to +135 Degrees C
Dielectric Strength
900 Volt
outside diameter
0.5 in
Shrink Ratio
2:1
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.500WT48"L
GTIN
00051128595930
UPC
051128595930
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat