E30.125BK6P - Thin-Wall Heat Shrink Tubing, 1/8", BK

3M

  • $18.76 (Each)
  • $18.76 (Each)

  • $187.60 (Per 10)
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
E30.125BK6P
Manufacturer
3M
Manufacturer's Part Number
E30.125BK6"P
Description
Thin-Wall Heat Shrink Tubing, 1/8", BK
3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128601310 / 00051128601310
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.76 (Each)
Carton
$187.60 (Per 10)
Resources
Images
 
 
E30.125BK6P - Large Image
 
E30.125BK6P - Small Image
Attachments
 
 
E30.125BK6P - Specification Sheet
Other Links
 
 
E30.125BK6P - Other
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
THIN-WALL HEAT SHRINK TUBING, 1/8", BK
extra long description
3M 7010399008 3M™ Thin-Wall Heat Sh
Product Type
3M™ Thin-Wall Heat Shrink Tubing Eps-300
Features
3M™ Heat Shrink Tubing EPS-300 is color coded for quick and easy identification of the wire. It provides a skintight fit and strain relief protection for electronic components, wire splices, wire bundles and harness breakouts. This flame retardant tubing has a heat shrinkable outer wall that is irradiation cross linked for abrasion resistance and helps to maintain the high flow as well as good adhesion characteristics. When the tubing cools down, it forms a permanent, water resistant barrier. It withstands
Long Description
3M™ Heat Shrink Tubing EPS-300 is a dual wall tubing provides the advantage of an integral, adhesive lined construction. This flame retardant tubing with a 3:1 shrink ratio offers insulation for 600V rated applications. The flexible polyolefin construction features an internal layer of thermoplastic adhesive, which offers moisture seal protection in automotive and marine applications.
Special Features
Adhesive Lined Flexible Pilyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
E30.125BK6"P
GTIN
00051128601310
UPC
051128601310
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Dual Wall (Adhesive Lined)
Packaging
Weight per each
0.005
Carton
10
Uses, Certifications, and Standards
standard
UL, ABS, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat