CT8NT50M - Cable Tie CT8NT50-M, 10000/Case

3M

  • $157.74 (Per 1,000)
  • $0.16 (Each)

  • $78.87 (Per 500)

  • $157.74 (Per 1,000)

  • $1,577.40 (Per 10,000)
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
CT8NT50M
Manufacturer
3M
Manufacturer's Part Number
CT8NT50M
Description
Cable Tie CT8NT50-M, 10000/Case
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592991 / 00051128592991
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.16 (Each)
Carton
$78.87 (Per 500)
Standard Packaging
$1,577.40 (Per 10,000)
Stock Availability
Local Store
Find nearby stock
All Stores
20,000
Resources
Images
 
 
CT8NT50M - Small Image
 
CT8NT50M - Small Image
 
CT8NT50M - Large Image
 
CT8NT50M - Large Image
Brochures
 
 
CT8NT50M - Brochure
Other Links
 
 
CT8NT50M - Other
 
CT8NT50M - Other
Attachments
 
 
CT8NT50M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,000

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CT8NT50M.
Jump To:

Cross Referenced

These items are similar to CT8NT50M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-M 3M Electrical Products 00051128592991
8387 Avery n/a
CT50175M Burndy 00781810332559
L-7-50-9-M Catamount n/a
IT2S-M Ideal Industries 783250574407
PLT2S-M Panduit n/a
PLT2S-M Panduit 00074983540785
S7-50-M Panduit 00613056257993
17-S190N-M Qualtek n/a
L-7-50-9-M Thomas & Betts 00728494917306
TY25M Thomas & Betts 00786210824574

* All prices subject to change.

Begin Live Chat