CT6NT18C - Cable Tie CT6NT18-C, 10 Bags/Case

3M

  • $10.67 (Per 100)
  • $0.11 (Each)

  • $10.67 (Per 100)

  • $106.70 (Per 1,000)
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
CT6NT18C
Manufacturer
3M
Manufacturer's Part Number
CT6NT18C
Description
Cable Tie CT6NT18-C, 10 Bags/Case
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592786 / 00051128592786
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.67 (Per 100)
Standard Packaging
$106.70 (Per 1,000)
Resources
Images
 
 
CT6NT18C - Small Image
 
CT6NT18C - Large Image
 
CT6NT18C - Large Image
Attachments
 
 
CT6NT18C - Specification Sheet
Brochures
 
 
CT6NT18C - Brochure
Other Links
 
 
CT6NT18C - Other
 
CT6NT18C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Miniature
Color
Natural
Dimensions and Weight
Length
6.1 in
Width
0.096 in;2.4 mm
Thickness
0.045 in;1.1 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Features
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6NT18-C is 6.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.
Short Description
Cable Tie, Nylon 6/6, Natural, 6.1 in, 100 BG
Description
CABLE TIE CT6NT18-C,10 BAGS/CASE
extra long description
3M CT6NT18-C Miniature Cable Ties-N
Additional Information
Standards Met
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
Bundle Diameter
1.25 in;32 mm
Tensile Strength
18 lb;8.165 kg
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+85 °C
for use with
Wireless Network: Infrastructure Accessories
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT6NT18C
GTIN
00051128592786
UPC
051128592786
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight per each
0.0001
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT6NT18C.
Jump To:

Similar Items

Similar items are close alternatives to CT6NT18C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0...
  • Our Part #: TY524ME
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY524M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($122.90) · 10,000 ($1,229.00) ·
TY524ME - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.29

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT6NT18C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT6NT18-C 3M Electrical Products 00051128592786
PLT1.5M-C Panduit n/a
PLT1.5M-C Panduit 00074983540150
17-M150N-C Qualtek n/a
WIT-18L-C Richco n/a
T18I9C2 HellermannTyton 00089306065234

* All prices subject to change.

Begin Live Chat