CGXLCRE - Comfort Grip Glove Cut Resistant, Ansi 2, XL

3M

  • $21.28 (Each)
  • $21.28 (Each)

  • $127.68 (Per 6)
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
CGXLCRE
Manufacturer
3M
Manufacturer's Part Number
CGXL-CRE
Description
Comfort Grip Glove Cut Resistant, Ansi 2, XL
3M™ Comfort Grip Cut Resistant Gloves Have The Same Features and Comfort As The General Use Gloves With Even Greater Cut, Puncture and Tear Resistance. These Medium Duty Gloves Are Excellent For Jobs Requiring Dexterity When Handling Sharp Parts.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
051128610343 / 00051128610343
Weight per unit
0.0283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.28 (Each)
Carton
$127.68 (Per 6)
Resources
Images
 
 
CGXLCRE - Large Image
Attachments
 
 
CGXLCRE - Specification Sheet
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
Two varieties allow you to customize your cut level to the job's requirements. The CG-CR (L3) series is rated ANSI Cut Level 3, EN388 4544 and is nitrile foam coated. The CG-CRE (L2) series is rated ANSI Cut Level 2, EN388 4343 and is polyurethane coated. Both are varieties are washable and feature a knit wrist cuff style.
Description
COMFORT GRIP GLOVE CUT RESISTANT, ANSI 2, XL
Long Description
3M™ Comfort Grip Cut Resistant Gloves have the same features and comfort as the General Use Gloves with even greater cut, puncture and tear resistance. These medium duty gloves are excellent for jobs requiring dexterity when handling sharp parts.
Product Type
3M™ Comfort Grip Gloves - Cut-Resistant
extra long description
3M 7100097231 3M™ Comfort Grip Glov
Manufacturer Information
Brand
3M
Manufacturers Part Number
CGXL-CRE
GTIN
00051128610343
UPC
051128610343
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.0283
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat