BFV108Q - Highland Vinyl Ins Block Fork Term, 12-10awg

Highland

  • $10.48 (Each)
  • $10.48 (Each)

  • $104.80 (Per 10)
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
BFV108Q
Manufacturer
Highland
Manufacturer's Part Number
BFV108Q
Description
Highland Vinyl Ins Block Fork Term, 12-10awg
Block Fork, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 In Overall Length, Block Fork Terminal, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128599891 / 00051128599891
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.48 (Each)
Standard Packaging
$104.80 (Per 10)
Resources
Images
 
 
BFV108Q - Large Image
 
BFV108Q - Large Image
Attachments
 
 
BFV108Q - Specification Sheet
Other Links
 
 
BFV108Q - Other
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
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Block Fork
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Dimensions and Weight
Overall Length
1.03 in;26.16 mm
Descriptions
Product Type
Block Fork
Long Description
Block Fork, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 in Overall Length, Block Fork Terminal, 0.11 lb
Features
3M(TM) Highland(TM) Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M(TM) Highland(TM) Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-sea
Short Description
Butted Seam, #12 to #10 AWG, Vinyl, Insulated, Block Fork, For Stud Size #8 AWG
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
Description
HIGHLAND VINYL INS BLOCK FORK TERM, 12-10AWG
extra long description
3M 7000133647 3M™ Highland™ Vinyl I
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
#8 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
for use with
Terminal Block
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
BFV108Q
Brand
Highland
sub brand
Highland(TM)
GTIN
00051128599891
UPC
051128599891
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butted
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BFV108Q.
Jump To:

Cross Referenced

These items are similar to BFV108Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BFV10-8Q 3M Electrical Products 00051128599891
D06402 3M Electrical Products n/a
MV108F 3M Electrical Products n/a
MV108FBX 3M Electrical Products 00051128587652
BA10EF8 Burndy 00781810026540
BA6FM43D Burndy n/a
BE6FM43 Burndy n/a
BE6FM43M Burndy n/a
PV10-8F-D Panduit 00074983804139
PV108FD Panduit n/a
RC1147 Thomas & Betts 00786210703541

* All prices subject to change.

Begin Live Chat