-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 88
- Manufacturer
- Scotch
- Manufacturer's Part Number
- 88-3/4X66FT
- Description
-
Vinyl Elec Tape Super 88, 3/4" X 66', Black
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
Mark as Incorrect
Suggest a New Category
- Classification
-
Tape
- UNSPSC
-
31201502 - Electrical insulating tape
- UPC/GTIN
-
054007061434 / 00054007061434
- Weight per unit
-
0.298 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$15.63 (Each)
-
Carton
-
$1,563.00 (Per 100)
- Resources
-
- Images
-
-
-
88
- Large Image
-
-
88
- Large Image
- Attachments
-
-
-
88
- Specification Sheet
- Brochures
-
-
-
88
- Brochure
- Other Links
-
-
-
88
- Other
-
-
88
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Vinyl
- Material, Color, and Finish
-
- Background Color
-
Black
- Backing Material
-
PVC
- Color
-
Black
- Dimensions and Weight
-
- Length
-
66 ft;20.1168 m
- Width
-
3/4 in;19 mm
- Thickness
-
8.5 mil
- Size
-
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
- Descriptions
-
- Product Type
-
Vinyl Electrical Tape
- Long Description
-
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 8.5 mil Thickness, 2.59 lb
- Features
-
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed
- Short Description
-
Black Vinyl Electrical Tape, 3/4" x 66', PVC
- Special Features
-
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions
- Description
-
VINYL ELEC TAPE SUPER 88,3/4" X 66',BLACK
- extra long description
-
3M 7000006092 Scotch® Vinyl Electri
- Additional Information
-
- Adhesive Material
-
Rubber Resin
- Tensile Strength
-
20 lb/in
- Minimum Operating Temperature
-
0 °F;-18 °C
- Maximum Operating Temperature
-
+220 °F;+105 °C
- Standards Met
-
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75
- Made in USA
-
yes
- package quantity
-
1 CN;10 CT;100 RL
- Attachment Type
-
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
- Manufacturer Information
-
- Brand
-
Scotch
- sub brand
-
Scotch(R)
- Manufacturers Part Number
-
88-3/4X66FT
- GTIN
-
00054007061434
- UPC
-
054007061434
- Taxonomies, Classifications, and Categories
-
- Category Description
-
TAPE
- Type
-
VINYL
- Packaging
-
- Weight
-
2.59 lb
- Weight per each
-
0.298
- Carton
-
100
- Uses, Certifications, and Standards
-
- Application
-
Primary Insulation for Splices Up to 600v. Protective Jacketing
- standard
-
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.